Berries Kidney Activity Table, 48 in. x 72 in., E-height, Freckled Gray/Purple/Gray

  • Mfr # 6423JCE004

  • Zoro # G411900576


product price:  $570.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCE004
Zoro #
G411900576
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities, from arts and crafts to group projects and learning sessions. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The freckled gray/purple/gray color scheme adds a touch of vibrancy and liveliness to any space, making it visually appealing for both children and adults. The kidney-shaped design of the table offers ample workspace for multiple children to comfortably engage in activities together. It promotes collaboration and interaction, fostering a sense of teamwork and cooperation among young learners. The E-height of this table is specifically designed for elementary-aged children, ensuring that they can comfortably sit and work at the table without any discomfort or strain. The height is perfectly suited for their needs, allowing them to maintain proper posture and focus on their tasks. With its spacious surface area, this activity table provides plenty of room for materials, supplies, and projects. It is also easy to clean, making it a practical choice for busy classrooms or play areas. Overall, the Berries Kidney Activity Table in the size of 48 inches by 72 inches, with its E-height and freckled gray/purple/gray color scheme, is a versatile, durable, and visually appealing addition to any learning environment. It encourages collaboration, creativity, and productivity, making it an ideal choice for educators, parents, and caregivers alike. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.