Berries Kidney Activity Table, 48 in. x 72 in., E-height, Freckled Gray/Teal/Gray

  • Mfr # 6423JCE005

  • Zoro # G911900243


product price:  $570.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCE005
Zoro #
G911900243
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities, from arts and crafts to group projects and learning sessions. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring that it remains in pristine condition for years to come. The freckled gray, teal, and gray color combination adds a touch of vibrancy and style to any space, making it visually appealing for both children and adults. The kidney-shaped design of the table offers ample workspace, allowing multiple children to comfortably engage in activities simultaneously. The E-height of the table is specifically designed for early childhood education, ensuring that it is the perfect height for young learners. The smooth, rounded edges provide an added layer of safety, minimizing the risk of accidents or injuries. Equipped with sturdy, powder-coated steel legs, this table offers exceptional stability and support. The adjustable leg levelers ensure that the table remains steady on any surface, making it suitable for use on uneven floors. Additionally, the legs are reinforced with polypropylene ball glides, which not only protect the floor from scratches but also allow for easy movement and rearrangement of the table. Overall, the Berries Kidney Activity Table in the size of 48 inches by 72 inches, with its E-height and freckled gray/teal/gray color combination, is a practical, durable, and visually appealing choice for any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.