Zoro Homepage

Berries Kidney Activity Table, 48 in. x 72 in., E-height, Maple/Black/Black

  • Mfr # 6423JCE011

  • Zoro # G711900221


product price: $570.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCE011
Zoro #
G711900221
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or learning environment. Designed with the specific needs of young learners in mind, this table offers ample space for various activities and promotes collaborative learning. Crafted with a durable and sturdy construction, this activity table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The maple finish adds a touch of warmth and elegance to the overall design, making it visually appealing for both students and educators. The kidney-shaped design of the table allows for easy interaction and engagement among students, encouraging teamwork and communication skills. The spacious surface area provides enough room for group projects, arts and crafts, or even individual workstations. With its E-height, this table is specifically designed for early childhood education, ensuring a comfortable and ergonomic workspace for young learners. The black powder-coated upper legs and chrome lower legs not only provide stability and support but also add a modern and sleek aesthetic to the table. The adjustable height feature allows for customization, accommodating students of different ages and sizes. Whether used in a classroom, library, or daycare center, the Berries Kidney Activity Table is a versatile and practical choice. It promotes an engaging and collaborative learning environment while offering durability, functionality, and aesthetic appeal. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.