Zoro Homepage

Berries Kidney Activity Table, 48 in. x 72 in., E-height, Maple/Maple/Camel

  • Mfr # 6423JCE251

  • Zoro # G611900550


product price: $570.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCE251
Zoro #
G611900550
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with young learners in mind, this table is perfect for various activities such as arts and crafts, group projects, and interactive learning sessions. Crafted with a sturdy and durable construction, this activity table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The maple finish adds a touch of elegance and warmth to any space, while the camel-colored edge banding provides a contrasting and visually appealing detail. The unique kidney shape of the table offers ample workspace for multiple children to comfortably engage in collaborative tasks. Its generous dimensions allow for easy movement and interaction, promoting a sense of community and teamwork among young learners. The E-height design ensures that the table is ergonomically suitable for children, providing them with a comfortable and supportive environment for learning and play. With its versatile design and durable construction, the Berries Kidney Activity Table is an excellent investment for classrooms, daycare centers, and playrooms. It not only enhances the learning experience but also encourages creativity, social interaction, and cognitive development. Whether used for group activities, individual workstations, or as a gathering spot for discussions, this table is sure to become a favorite among children and educators alike. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.