Zoro Homepage

Berries Kidney Activity Table, 48 in. x 72 in., E-height, Oak/Black/Black

  • Mfr # 6423JCE210

  • Zoro # G211900493


product price: $510.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCE210
Zoro #
G211900493
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or learning environment. Designed with a unique kidney shape, this table offers a spacious and ergonomic workspace for students to engage in various activities. Crafted with a durable oak laminate tabletop, this table is built to withstand the rigors of daily use. The oak finish not only adds a touch of elegance but also ensures easy maintenance and longevity. The black edge banding provides extra protection against bumps and collisions, ensuring the table remains in pristine condition for years to come. The E-height of this table is specifically designed for elementary-aged children, providing them with a comfortable and ergonomic working height. This promotes proper posture and reduces strain on their backs, allowing them to focus on their tasks without any discomfort. The black powder-coated steel legs not only provide excellent stability but also add a modern touch to the overall design. The adjustable levelers ensure that the table remains steady on any surface, making it suitable for various classroom settings. Whether it's for group projects, arts and crafts, or collaborative learning activities, the Berries Kidney Activity Table offers ample space for students to work together. Its large size allows multiple students to gather around and engage in hands-on learning experiences. Overall, the Berries Kidney Activity Table in the size of 48 inches by 72 inches, with its E-height, oak/black/black color combination, and durable construction, is a practical and stylish choice for any educational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.