
Berries Kidney Activity Table, 48 in. x 72 in., Mobile, Driftwood Gray/Coastal Blue/Gray
Mfr # 6423JCM452
Zoro # G811900794
product price:Â $716.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6423JCM452
Zoro #
G811900794
UPC #
-
Country of Origin
United States
Description
The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with a durable laminate tabletop, this activity table is built to withstand the rigors of daily use. The driftwood gray surface adds a touch of sophistication, while the coastal blue and gray accents provide a pop of color that is sure to engage young minds. The kidney-shaped design offers ample workspace for multiple children, encouraging interaction and cooperation. This activity table is not only visually appealing but also highly practical. It features adjustable height options, allowing it to accommodate children of different ages and sizes. The smooth edges and rounded corners ensure safety during playtime, minimizing the risk of accidents or injuries. Whether it's for group projects, arts and crafts, or simply a space for children to gather and learn, the Berries Kidney Activity Table is a versatile and durable choice. Its mobile design, combined with its attractive color scheme, makes it an excellent addition to any educational or recreational setting. Invest in this table to create an inviting and functional space that promotes creativity, collaboration, and active learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.