Berries Kidney Activity Table, 48 in. x 72 in., Mobile, Driftwood Gray/Gray/Gray

  • Mfr # 6423JCM450

  • Zoro # G611900567


product price: $719.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCM450
Zoro #
G611900567
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or learning environment. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it ideal for collaborative projects or group activities. Crafted with durability in mind, this activity table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The driftwood gray finish adds a touch of sophistication, while the gray edge banding provides extra protection against everyday wear and tear. The kidney-shaped design of this table offers a unique and ergonomic workspace, allowing for comfortable seating arrangements and easy interaction among students. Its spacious surface provides ample room for various activities, such as arts and crafts, group discussions, or even as a display area for projects. With its versatile design and neutral color scheme, this activity table seamlessly blends into any classroom decor or learning environment. Whether used in a traditional classroom, a collaborative workspace, or a homeschooling setting, this table is sure to enhance the learning experience and foster creativity and engagement among students. Overall, the Berries Kidney Activity Table in the size of 48 inches by 72 inches, with its mobile feature and driftwood gray/gray/gray color combination, is a practical and stylish choice for any educational setting, offering durability, functionality, and aesthetic appeal. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.