Berries Kidney Activity Table, 48 in. x 72 in., Mobile, Freckled Gray/Blue/Gray

  • Mfr # 6423JCM003

  • Zoro # G411900507


product price:  $719.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCM003
Zoro #
G411900507
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table offers ample space for various activities, promoting creativity, collaboration, and learning. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring long-lasting performance. The edges are rounded for added safety, preventing any accidental bumps or injuries. One of the standout features of this activity table is its mobility. Equipped with casters, this table can be easily moved around the room, allowing for flexible classroom arrangements or effortless storage. The casters also have locking mechanisms, ensuring stability and safety during use. The Freckled Gray/Blue/Gray color scheme adds a touch of vibrancy to any space, making it visually appealing for children. The neutral gray tones blend seamlessly with any existing decor, creating a cohesive and inviting environment. Whether it's for group projects, arts and crafts, or interactive learning activities, the Berries Kidney Activity Table provides a spacious and functional surface for children to engage and explore. With its durable construction, mobility, and attractive design, this table is a valuable addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.