Berries Kidney Activity Table, 48 in. x 72 in., Mobile, Freckled Gray/Green/Gray

  • Mfr # 6423JCM119

  • Zoro # G611900673


product price:  $716.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6423JCM119
Zoro #
G611900673
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with utmost attention to detail, this activity table features a unique kidney shape that not only adds a touch of style but also provides ample space for multiple children to work and play together. The generous dimensions of 48 inches by 72 inches ensure that there is plenty of room for various activities, from arts and crafts to group projects and games. The table is constructed with a durable laminate tabletop that is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The freckled gray/green/gray color scheme adds a vibrant and playful touch to any space, making it visually appealing for children. With its adjustable height feature, this table can accommodate children of different ages and sizes, promoting proper posture and ergonomics during activities. The sturdy steel legs provide stability and support, ensuring a safe and secure workspace for children. Whether used in a classroom, daycare, or recreational center, the Berries Kidney Activity Table offers a versatile and functional solution for collaborative learning and play. Its mobility, durability, and attractive design make it an excellent investment for any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.