Berries Kidney Activity Table, 48 in. x 72 in., Mobile, Freckled Gray/Navy/Gray

  • Mfr # 6423JCM112

  • Zoro # G511900841


product price:  $716.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCM112
Zoro #
G511900841
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with utmost attention to detail, this activity table features a kidney-shaped design that not only adds a touch of uniqueness but also provides ample space for multiple children to engage in various activities simultaneously. The generous dimensions of 48 inches by 72 inches ensure that there is plenty of room for arts and crafts, group projects, or even as a spacious workspace for individual tasks. The table is constructed with a durable laminate tabletop that is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The freckled gray surface, complemented by navy and gray accents, adds a modern and stylish touch to any space, making it visually appealing for both children and adults. With its adjustable height feature, this activity table can accommodate children of different ages and sizes, promoting proper posture and comfort during learning or playtime. The sturdy steel legs provide stability and support, ensuring a safe and secure environment for children to engage in various activities. Overall, the Berries Kidney Activity Table in the size of 48 inches by 72 inches, with its mobile design, durable construction, and attractive aesthetics, is a fantastic addition to any educational or recreational setting. It offers a spacious and versatile workspace that encourages collaboration, creativity, and active learning, making it an ideal choice for classrooms, playrooms, or any environment where children's activities take place. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.