Berries Kidney Activity Table, 48 in. x 72 in., Mobile, Freckled Gray/Orange/Gray

  • Mfr # 6423JCM114

  • Zoro # G511900735


product price:  $716.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCM114
Zoro #
G511900735
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table offers ample space for various activities, encouraging creativity, collaboration, and learning. Crafted with durability in mind, this table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills. The freckled gray surface adds a touch of style, while the orange and gray accents provide a vibrant and playful look. The kidney shape of the table not only adds visual interest but also allows for easy movement and interaction among children. Equipped with four sturdy casters, this table is mobile and can be effortlessly moved around the room to accommodate different activities or group settings. The locking mechanism on the casters ensures stability and safety during use. Additionally, the table's height is adjustable, allowing it to adapt to the needs of children of different ages and sizes. The Berries Kidney Activity Table is not only functional but also practical. It is easy to clean and maintain, making it ideal for busy classrooms or play areas. With its spacious surface and versatile design, this table is perfect for various activities such as arts and crafts, group projects, reading, and more. Overall, the Berries Kidney Activity Table in the size of 48 inches by 72 inches, with its mobile and durable design, is a fantastic addition to any educational or recreational environment. It provides a comfortable and engaging space for children to learn, play, and explore their creativity. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.