Berries Kidney Activity Table, 48 in. x 72 in., Mobile, Freckled Gray/Red/Gray

  • Mfr # 6423JCM008

  • Zoro # G811900817


product price:  $716.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCM008
Zoro #
G811900817
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with utmost attention to detail, this activity table features a unique kidney shape that not only adds a touch of style but also provides ample space for multiple children to work and play together. The generous dimensions of 48 inches by 72 inches ensure that there is plenty of room for various activities, from arts and crafts to group projects and games. The table is constructed with a durable laminate tabletop that is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The freckled gray surface adds a modern and sophisticated touch, while the contrasting red and gray edges provide a pop of color and visual appeal. With its adjustable height feature, this table can accommodate children of different ages and sizes, promoting proper posture and ergonomics during activities. The sturdy steel legs provide stability and support, ensuring a safe and secure workspace for children. Whether used in a classroom, daycare, or recreational center, the Berries Kidney Activity Table in freckled gray/red/gray is a versatile and practical choice. Its mobility, durability, and spacious design make it an ideal option for fostering collaboration, creativity, and learning in any educational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.