Berries Kidney Activity Table, 48 in. x 72 in., Mobile, Freckled Gray/Teal/Gray

  • Mfr # 6423JCM005

  • Zoro # G111900890


product price:  $716.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6423JCM005
Zoro #
G111900890
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table offers ample space for various activities, encouraging creativity, collaboration, and learning. Crafted with durability in mind, this table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills. The sturdy construction ensures that it can withstand the rigors of daily use, making it ideal for busy classrooms or playrooms. The freckled gray, teal, and gray color combination adds a touch of vibrancy and modernity to any space, creating an inviting and engaging environment for children. One of the standout features of this table is its mobility. Equipped with four casters, two of which are locking, this table can be easily moved and rearranged to accommodate different activities or group sizes. Whether it's for group projects, arts and crafts, or even snack time, this table can be effortlessly transformed to suit the needs of the moment. The kidney-shaped design of the table not only adds visual interest but also provides a unique and ergonomic workspace for children. The curved edges ensure safety and prevent accidents, while the spacious surface allows for comfortable seating and easy access to materials. Overall, the Berries Kidney Activity Table in the size of 48 inches by 72 inches, with its mobile and durable design, is a fantastic addition to any educational or recreational setting. It promotes active learning, fosters creativity, and encourages social interaction, making it an essential piece of furniture for children of all ages. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.