Berries Kidney Activity Table, 48 in. x 72 in., Mobile, Freckled Gray/Yellow/Gray

  • Mfr # 6423JCM007

  • Zoro # G711900870


product price:  $716.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCM007
Zoro #
G711900870
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. The kidney-shaped tabletop provides ample space for multiple children to engage in various activities simultaneously. Whether it's group projects, arts and crafts, or interactive learning, this table offers a generous surface area to accommodate all kinds of tasks. The 48-inch by 72-inch dimensions ensure that there is plenty of room for materials, books, and supplies, promoting an organized and clutter-free workspace. The table features a charming color combination of freckled gray, yellow, and gray, adding a vibrant touch to any setting. The freckled gray laminate surface is not only visually appealing but also highly durable, ensuring long-lasting use even in the face of daily wear and tear. The yellow and gray accents on the edges and legs further enhance the table's aesthetic appeal, making it an attractive addition to any learning environment. Constructed with high-quality materials, this activity table is built to withstand the rigors of everyday use. The sturdy steel legs provide excellent stability and support, ensuring a safe and secure workspace for children. Additionally, the table's height is adjustable, allowing for customization to suit the needs of different age groups. Overall, the Berries Kidney Activity Table in the size of 48 inches by 72 inches, with its mobile design and eye-catching color scheme, is a versatile and durable piece of furniture that promotes collaboration, organization, and creativity in any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.