Zoro Homepage

Berries Kidney Activity Table, 48 in. x 72 in., Mobile, Maple/Maple/Gray

  • Mfr # 6423JCM251

  • Zoro # G611900826


product price: $716.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCM251
Zoro #
G611900826
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or learning environment. Designed with mobility in mind, this table comes with casters that allow for easy movement and rearrangement, making it ideal for collaborative activities or group work. Crafted with a sturdy and durable construction, this activity table is built to withstand the rigors of daily use. The maple laminate tabletop provides a smooth and easy-to-clean surface, ensuring that spills and messes can be quickly wiped away. The gray edge banding adds a touch of style and also protects the table from chipping or damage. The unique kidney shape of this table offers ample workspace for multiple students, encouraging interaction and engagement. It provides a comfortable and ergonomic environment for learning, allowing students to easily access materials and collaborate with their peers. The spacious dimensions of 48 inches by 72 inches provide plenty of room for projects, art activities, or group discussions. Whether used in a classroom, library, or daycare setting, the Berries Kidney Activity Table promotes creativity, collaboration, and active learning. Its mobile design allows for easy reconfiguration of the learning space, adapting to the changing needs of the students and the curriculum. With its durable construction and versatile design, this table is a valuable addition to any educational setting, providing a functional and inviting space for students to learn and grow. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.