Berries Kidney Dry Erase Table, 72 in. x 48 in., A-height, Write-n-Wipe/Black/Black

  • Mfr # 6423JCA420

  • Zoro # G511941905


product price:  $1,017.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCA420
Zoro #
G511941905
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Dry Erase Table is a versatile and functional addition to any classroom or learning environment. With its generous dimensions of 72 inches by 48 inches, this table provides ample space for multiple students to engage in collaborative activities, group discussions, or individual work. Designed with an A-height, this table is specifically crafted to cater to the needs of young learners, ensuring their comfort and ease of use. The A-height is ideal for children aged 6 to 9 years, allowing them to sit comfortably and maintain proper posture while working or participating in classroom activities. The table features a Write-n-Wipe surface, which allows students to write, draw, and erase effortlessly. This surface is not only durable and long-lasting but also promotes creativity and interactive learning. Whether it's solving math problems, brainstorming ideas, or practicing handwriting, the Write-n-Wipe surface encourages students to actively engage in their educational journey. The table is available in a sleek black color, which adds a touch of sophistication to any learning space. The black frame and legs provide stability and sturdiness, ensuring that the table can withstand the rigors of daily use. In addition to its functional design, the Berries Kidney Dry Erase Table is also easy to clean and maintain. Simply wipe away any marks or stains with a dry cloth or eraser, and the table will be ready for the next activity. Overall, the Berries Kidney Dry Erase Table is a practical and versatile piece of furniture that enhances the learning experience for young students. Its spacious surface, comfortable height, and interactive features make it an excellent choice for classrooms, libraries, or any educational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.