Berries Kidney Dry Erase Table, 72 in. x 48 in., E-height, Write-n-Wipe/Black/Black

  • Mfr # 6423JCE420

  • Zoro # G911941765


product price:  $1,017.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCE420
Zoro #
G911941765
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Dry Erase Table is a versatile and functional addition to any classroom or learning environment. With its generous dimensions of 72 inches by 48 inches, this table provides ample space for multiple students to engage in collaborative activities, group discussions, or individual work. Designed with an E-height, this table is specifically tailored to accommodate young learners, ensuring their comfort and ease of use. The ergonomic design promotes proper posture and encourages active participation, making it an ideal choice for classrooms, libraries, or daycare centers. The table features a Write-n-Wipe surface, allowing students to jot down notes, solve math problems, or engage in creative brainstorming sessions. The smooth surface is easy to clean, ensuring a fresh and tidy workspace for each new activity. The black color of the table provides a sleek and modern aesthetic, effortlessly blending into any classroom decor. Constructed with durability in mind, the Berries Kidney Dry Erase Table is built to withstand the rigors of daily use. The sturdy frame and legs ensure stability, while the high-quality materials provide longevity. This table is designed to withstand spills, scratches, and general wear and tear, making it a reliable investment for years to come. Overall, the Berries Kidney Dry Erase Table combines functionality, durability, and aesthetics to create an ideal learning environment for young students. With its ample space, ergonomic design, and easy-to-clean surface, this table is a valuable asset for any educational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.