Berries Kidney Dry Erase Table, 72 in. x 48 in., Mobile, Write-n-Wipe/Black/Black

  • Mfr # 6423JCM420

  • Zoro # G512029084


product price:  $1,212.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCM420
Zoro #
G512029084
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Dry Erase Table is a versatile and functional piece of furniture that is perfect for any classroom or learning environment. With its generous dimensions of 72 inches by 48 inches, this table provides ample space for multiple students to work together or for one student to spread out their materials. The table features a dry erase surface, allowing students to write, draw, and solve problems directly on the table. This interactive feature promotes creativity, collaboration, and engagement among students. The write-n-wipe surface is easy to clean, ensuring that the table always looks fresh and ready for the next activity. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement of the classroom layout. Whether you need to create collaborative workstations or simply reconfigure the space for different activities, this table can be effortlessly rolled into place. The sleek black frame and black tabletop give this table a modern and stylish look that will complement any classroom decor. The kidney shape adds a touch of uniqueness and elegance to the overall design. Constructed with high-quality materials, this table is built to withstand the rigors of daily use and will provide years of reliable service. Overall, the Berries Kidney Dry Erase Table is a practical and versatile addition to any classroom. Its large size, interactive surface, and mobility make it an ideal choice for fostering creativity, collaboration, and active learning among students. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.