Berries Octagon Activity Table, 48 in. x 48 in., A-height, Driftwood Gray/Coastal Blue/Gray

  • Mfr # 6428JCA452

  • Zoro # G711900894


product price: $434.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6428JCA452
Zoro #
G711900894
UPC #
-
Country of Origin
United States

Description

The Berries Octagon Activity Table in the dimensions of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this activity table features a sturdy construction that ensures durability and longevity. The table's top is made from high-quality materials, finished in a charming Driftwood Gray color that adds a touch of sophistication to any environment. The Coastal Blue and Gray accents on the edges of the table further enhance its visual appeal, creating a vibrant and engaging atmosphere. The octagon shape of this table offers ample space for multiple children to gather around and engage in various activities, such as arts and crafts, puzzles, or group projects. Its large surface area allows for easy organization and access to materials, promoting a collaborative and interactive learning experience. Equipped with adjustable legs, this table can accommodate children of different heights, ensuring that every child can comfortably participate in activities. The legs also feature protective boots that prevent damage to floors and provide stability during use. The Berries Octagon Activity Table is not only functional but also easy to clean and maintain. Its smooth surface resists stains and spills, making it ideal for messy projects or snack time. With its exceptional quality and design, this table is a valuable addition to any educational or recreational setting, fostering creativity, collaboration, and endless hours of fun. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.