
Berries Octagon Activity Table, 48 in. x 48 in., A-height, Driftwood Gray/Gray/Gray
Mfr # 6428JCA450
Zoro # G811900916
product price: $359.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCA450
Zoro #
G811900916
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in the A-height is a versatile and functional addition to any classroom or play area. With its generous dimensions of 48 inches by 48 inches, this table provides ample space for multiple children to engage in various activities simultaneously. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The driftwood gray tabletop is not only visually appealing but also resistant to scratches and stains, ensuring its longevity. The gray-colored legs and edge banding add a touch of sophistication to the overall design, making it a stylish choice for any educational setting. Designed with children's safety in mind, the table's rounded corners and edges minimize the risk of accidents or injuries during playtime. The A-height is specifically tailored for younger children, allowing them to comfortably sit or stand while engaging in activities. This octagon activity table offers endless possibilities for learning and play. It can be used for arts and crafts, group projects, board games, or as a gathering spot for storytime. The spacious surface encourages collaboration and fosters social interaction among children, promoting teamwork and communication skills. Easy to clean and maintain, this table is a practical choice for busy classrooms. Simply wipe it down with a damp cloth or mild disinfectant to keep it looking fresh and hygienic. Overall, the Berries Octagon Activity Table in the A-height is a durable, safe, and versatile piece of furniture that enhances any learning environment. Its attractive design, ample space, and functionality make it an excellent investment for educators and parents alike. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.