
Berries Octagon Activity Table, 48 in. x 48 in., A-height, Driftwood Gray/Key Lime/Gray
Mfr # 6428JCA451
Zoro # G311900874
product price: $434.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCA451
Zoro #
G311900874
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfect for young children, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this activity table features a sturdy construction that ensures durability and longevity. The table is made from high-quality materials, providing its ability to withstand the rigors of daily use. The driftwood gray, key lime, and gray color combination adds a touch of modernity and sophistication to any space, making it visually appealing and aesthetically pleasing. The octagon shape of the table offers ample space for multiple children to engage in various activities simultaneously. Whether it's drawing, coloring, playing with blocks, or engaging in group projects, this table provides a spacious and organized area for children to explore their creativity and enhance their cognitive skills. The smooth laminate surface of the table is easy to clean, ensuring hassle-free maintenance. The edges are rounded for added safety, preventing any accidental bumps or injuries. Additionally, the table's adjustable height feature allows it to accommodate children of different ages and sizes, promoting inclusivity and adaptability. Overall, the Berries Octagon Activity Table in driftwood gray, key lime, and gray is a versatile, durable, and visually appealing piece of furniture that provides a conducive environment for children to learn, play, and grow. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.