
Berries Octagon Activity Table, 48 in. x 48 in., A-height, Freckled Gray/Blue/Gray
Mfr # 6428JCA003
Zoro # G811900961
product price: $434.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCA003
Zoro #
G811900961
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfect for young children, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this activity table features a sturdy construction that ensures durability and longevity. The freckled gray/blue/gray color scheme adds a touch of vibrancy and style to any environment, making it visually appealing for both children and adults. The octagon shape of the table offers ample space for multiple children to engage in various activities simultaneously. Whether it's group projects, arts and crafts, or simply enjoying a snack, this table provides a spacious and organized area for children to work and play. The smooth laminate surface is not only easy to clean but also resistant to stains and scratches, ensuring that the table maintains its pristine appearance even after years of use. The edges are rounded for added safety, minimizing the risk of accidents or injuries. With its adjustable height, this table can accommodate children of different ages and sizes, promoting inclusivity and adaptability. The sturdy legs feature adjustable levelers, allowing for stability on uneven surfaces. Overall, the Berries Octagon Activity Table is a reliable and versatile piece of furniture that combines functionality, durability, and aesthetics. It is an excellent investment for classrooms, daycare centers, playrooms, or any space where children's activities take place. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.