
Berries Octagon Activity Table, 48 in. x 48 in., A-height, Freckled Gray/Key Lime/Gray
Mfr # 6428JCA130
Zoro # G011900006
product price: $400.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCA130
Zoro #
G011900006
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and engaging addition to any classroom or play area. Designed with children in mind, this table is perfect for group activities, arts and crafts, and collaborative learning experiences. Crafted with durability and functionality in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate, ensuring a smooth and easy-to-clean surface that is resistant to stains and scratches. The edges are rounded for added safety, preventing any accidental bumps or injuries. The octagon shape of the table provides ample space for multiple children to comfortably sit and work together. It encourages social interaction and teamwork, fostering a sense of community and cooperation among young learners. The A-height of the table is specifically designed for preschool-aged children, allowing them to easily reach and engage with the activities on the table. The vibrant color combination of freckled gray, key lime, and gray adds a playful and lively touch to any learning environment. It creates a visually stimulating atmosphere that sparks creativity and imagination. Whether used in a classroom, daycare, or home setting, this table is sure to enhance the overall aesthetic appeal of the space. With its generous size, durable construction, and engaging design, the Berries Octagon Activity Table is a fantastic investment for educators and parents alike. It provides a versatile and interactive platform for children to learn, play, and explore together, making it an essential addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.