
Berries Octagon Activity Table, 48 in. x 48 in., A-height, Freckled Gray/Navy/Gray
Mfr # 6428JCA112
Zoro # G511900971
product price: $434.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCA112
Zoro #
G511900971
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in a 48-inch by 48-inch size, with an A-height, is a versatile and functional addition to any classroom or play area. Designed with durability and style in mind, this table is perfect for group activities, arts and crafts, or even as a gathering spot for snacks and meals. Crafted with high-quality materials, this table features a sturdy laminate top that is resistant to scratches and stains, ensuring its longevity even with daily use. The freckled gray/navy/gray color combination adds a touch of modern elegance to any space, making it visually appealing and suitable for various settings. The octagon shape of the table provides ample space for multiple children to comfortably engage in activities together. With its A-height, this table is specifically designed for younger children, allowing them to easily reach and interact with the surface. The height is also ideal for seated activities, promoting proper posture and comfort during extended periods of use. Equipped with adjustable legs, this table can accommodate children of different heights, ensuring an ergonomic and inclusive environment. The legs are also equipped with nylon glides, which not only protect the floor from scratches but also allow for easy movement and rearrangement of the table. Overall, the Berries Octagon Activity Table in a 48-inch by 48-inch size, with an A-height, is a versatile, durable, and visually appealing addition to any educational or recreational space. Its functionality, style, and attention to detail make it a reliable choice for fostering creativity, collaboration, and comfort among children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.