
Berries Octagon Activity Table, 48 in. x 48 in., A-height, Freckled Gray/Red/Gray
Mfr # 6428JCA008
Zoro # G011900761
product price: $434.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCA008
Zoro #
G011900761
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and engaging addition to any classroom or play area. Designed with children in mind, this table is perfect for group activities, arts and crafts, and collaborative learning experiences. Crafted with durability and functionality in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The freckled gray laminate tabletop is not only visually appealing but also resistant to scratches and stains, ensuring its longevity and easy maintenance. The vibrant red and gray accents add a pop of color to any space, creating an inviting and stimulating environment for young learners. The octagon shape of the table allows for easy interaction and communication among children, promoting social skills and teamwork. With ample space for up to eight children, this table encourages collaboration and cooperation, fostering a sense of community and inclusivity. The A-height of this table is specifically designed for younger children, providing them with a comfortable and ergonomic workspace. The table's height is perfectly suited for seated activities, allowing children to engage in various tasks without straining their posture. Whether it's for group projects, art sessions, or simply a place for children to gather and interact, the Berries Octagon Activity Table is a versatile and practical choice. Its durable construction, vibrant design, and child-friendly features make it an excellent addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.