
Berries Octagon Activity Table, 48 in. x 48 in., E-height, Driftwood Gray/Coastal Blue/Gray
Mfr # 6428JCE452
Zoro # G011901072
product price: $434.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCE452
Zoro #
G011901072
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an E-height, this table is perfect for early learners, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this activity table features a sturdy construction that ensures durability and longevity. The table is made from high-quality materials, providing its ability to withstand the rigors of daily use. The driftwood gray, coastal blue, and gray color combination adds a touch of sophistication and modernity to any space, making it visually appealing and versatile enough to complement various decor styles. The octagon shape of the table offers ample space for multiple children to engage in collaborative activities, fostering teamwork and social interaction. Whether it's group projects, arts and crafts, or board games, this table provides a spacious and organized surface for children to work and play. Furthermore, the smooth laminate surface of the table is easy to clean, ensuring a hygienic environment for children. The edges are rounded for added safety, minimizing the risk of accidents or injuries during playtime. With its exceptional design and functionality, the Berries Octagon Activity Table is a valuable addition to any educational or recreational setting. It promotes creativity, collaboration, and a love for learning, making it an essential piece of furniture for classrooms, daycare centers, and playrooms. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.