
Berries Octagon Activity Table, 48 in. x 48 in., E-height, Driftwood Gray/Gray/Gray
Mfr # 6428JCE450
Zoro # G411901078
product price: $434.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCE450
Zoro #
G411901078
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an E-height, this table is specifically crafted to accommodate elementary-aged children, providing them with a comfortable and ergonomic workspace. Crafted with utmost precision, this activity table features a sturdy construction that ensures durability and longevity. The table's top is made from high-quality materials, finished in a stylish Driftwood Gray color that adds a touch of sophistication to any environment. The gray-colored edge banding not only enhances the table's aesthetic appeal but also provides protection against everyday wear and tear. The octagon shape of this table promotes collaborative learning and interaction among children, allowing them to easily engage in group activities and discussions. With a spacious surface area, this table offers ample space for various activities such as arts and crafts, puzzles, board games, and more. The Berries Octagon Activity Table is designed with the utmost consideration for safety. The table's height is perfectly suited for young learners, ensuring they can comfortably sit and work without straining their posture. The smooth edges and rounded corners eliminate the risk of accidental bumps or injuries, making it a safe choice for children. Easy to clean and maintain, this table is resistant to stains and spills, making it ideal for busy classrooms or play areas. The Berries Octagon Activity Table in Driftwood Gray/Gray/Gray is a versatile and durable piece of furniture that combines functionality, style, and safety, making it an excellent addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.