Berries Octagon Activity Table, 48 in. x 48 in., E-height, Driftwood Gray/Key Lime/Gray

  • Mfr # 6428JCE451

  • Zoro # G311901079


product price: $434.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6428JCE451
Zoro #
G311901079
UPC #
-
Country of Origin
United States

Description

The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an octagonal shape, this table offers ample space for multiple children to engage in various activities simultaneously. Crafted with durability in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The edges are reinforced with a protective T-mold banding, preventing chipping and providing added durability. The E-height of this table is specifically designed for early childhood settings, making it ideal for preschools, daycare centers, and kindergarten classrooms. The height is perfectly suited for young children, allowing them to comfortably sit and engage in activities without straining their posture. The color combination of Driftwood Gray, Key Lime, and Gray adds a touch of vibrancy to any space. The neutral Driftwood Gray tabletop complements the vibrant Key Lime and Gray legs, creating a visually appealing and stimulating environment for children. This Berries Octagon Activity Table promotes collaborative learning and social interaction among children. It can be used for a wide range of activities, including arts and crafts, group projects, puzzles, and games. With its spacious design and durable construction, this table is sure to enhance any learning or play area, providing a versatile and engaging space for children to explore and learn. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.