
Berries Octagon Activity Table, 48 in. x 48 in., E-height, Freckled Gray/Black/Black
Mfr # 6428JCE180
Zoro # G111900821
product price: $434.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6428JCE180
Zoro #
G111900821
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an octagonal shape, this table offers ample space for multiple children to engage in various activities simultaneously. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The edges are reinforced with a protective T-mold banding, preventing chipping and providing added durability. The E-height of this table is specifically designed for early childhood settings, making it perfect for preschools, kindergartens, and daycare centers. The height is ideal for young children to comfortably sit and engage in activities such as arts and crafts, puzzles, building blocks, and more. The table comes in a stylish Freckled Gray color with Black legs and Black edge banding, adding a modern touch to any space. The neutral color scheme easily blends with any existing decor and enhances the overall aesthetic appeal of the room. With its spacious design and durable construction, the Berries Octagon Activity Table provides a versatile and engaging workspace for children. Whether used for learning, playing, or socializing, this table is sure to become a favorite spot for children to gather and explore their creativity. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.