
Berries Octagon Activity Table, 48 in. x 48 in., E-height, Freckled Gray/Green/Gray
Mfr # 6428JCE119
Zoro # G511900551
product price:Â $434.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCE119
Zoro #
G511900551
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an E-height, this table is specifically crafted to accommodate early learners, making it perfect for preschools, kindergartens, and daycare centers. Crafted with utmost precision, this activity table features a sturdy construction that ensures durability and longevity. The tabletop is made from high-quality laminate, which not only provides a smooth and easy-to-clean surface but also resists scratches and stains, making it ideal for busy environments. The octagon shape of the table offers ample space for multiple children to engage in various activities simultaneously. Whether it's group projects, arts and crafts, or interactive learning sessions, this table provides a spacious and comfortable workspace for young minds to explore and create. The table comes in a delightful combination of freckled gray, green, and gray, adding a touch of vibrancy to any space. The attractive color scheme not only enhances the visual appeal but also stimulates creativity and imagination in children. Equipped with adjustable legs, this activity table can be easily customized to suit the height requirements of different age groups. The legs are made from sturdy steel and feature a powder-coated finish, ensuring stability and strength. Overall, the Berries Octagon Activity Table is a versatile, durable, and visually appealing piece of furniture that promotes collaborative learning, creativity, and engagement among young learners. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.