
Berries Octagon Activity Table, 48 in. x 48 in., E-height, Freckled Gray/Key Lime/Gray
Mfr # 6428JCE130
Zoro # G711900054
product price: $400.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCE130
Zoro #
G711900054
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and engaging addition to any classroom or play area. Designed with children in mind, this table is perfect for group activities, arts and crafts, and collaborative learning experiences. Crafted with durability and functionality in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring a smooth and easy-to-clean surface that is resistant to scratches and stains. The edges are reinforced with a protective T-mold banding, adding an extra layer of durability and safety. The octagon shape of this table promotes inclusivity and encourages interaction among children. With ample space for up to eight children, this table is ideal for group projects, discussions, and games. The E-height design ensures that the table is at the perfect height for elementary-aged children, allowing them to comfortably engage in activities without straining their posture. The vibrant color combination of freckled gray, key lime, and gray adds a playful touch to any space, stimulating creativity and imagination. Whether used in a classroom, daycare, or recreational center, this table is sure to brighten up the environment and create a welcoming atmosphere. Overall, the Berries Octagon Activity Table is a durable, functional, and visually appealing piece of furniture that promotes collaboration, creativity, and engagement among children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.