
Berries Octagon Activity Table, 48 in. x 48 in., E-height, Freckled Gray/Purple/Gray
Mfr # 6428JCE004
Zoro # G711900511
product price:Â $439.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCE004
Zoro #
G711900511
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an E-height, this table is specifically crafted to accommodate elementary-aged children, providing them with a comfortable and ergonomic workspace. The table features a unique octagon shape, which not only adds a touch of visual interest but also promotes collaborative learning and interaction among students. Its spacious surface allows multiple children to work together on projects, group activities, or even enjoy a meal together. The ample space also provides plenty of room for art supplies, books, and other materials, ensuring a clutter-free environment. Crafted with durability in mind, this activity table is built to withstand the rigors of daily use. The tabletop is made from high-quality laminate, which is resistant to scratches, stains, and spills, making it easy to clean and maintain. The sturdy steel legs are powder-coated for added strength and stability, ensuring that the table remains steady even during the most energetic activities. The table comes in a stylish combination of freckled gray, purple, and gray, adding a pop of color to any space. This vibrant color scheme not only enhances the aesthetic appeal but also creates a stimulating and engaging environment for young learners. Overall, the Berries Octagon Activity Table is a reliable, functional, and visually appealing piece of furniture that is perfect for classrooms, playrooms, or any space where children gather to learn and create. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.