
Berries Octagon Activity Table, 48 in. x 48 in., E-height, Freckled Gray/Red/Gray
Mfr # 6428JCE008
Zoro # G811900589
product price: $434.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCE008
Zoro #
G811900589
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and engaging addition to any classroom or play area. Designed with children in mind, this table is perfect for group activities, arts and crafts, or even snack time. Crafted with durability and functionality in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring a smooth and easy-to-clean surface that is resistant to scratches and stains. The edges are reinforced with a protective T-mold banding, preventing any potential damage from rough handling or accidental bumps. The octagon shape of the table provides ample space for up to eight children to comfortably sit and engage in various activities. The E-height design is specifically tailored for early childhood settings, allowing young learners to easily access the table and participate in activities without any discomfort. The table comes in a charming combination of freckled gray, red, and gray, adding a pop of color to any environment. This vibrant color scheme not only enhances the visual appeal of the table but also stimulates creativity and imagination in children. With its versatile design and durable construction, the Berries Octagon Activity Table is an excellent investment for classrooms, daycare centers, or even home playrooms. It provides a safe and engaging space for children to learn, play, and interact with their peers, fostering social skills, creativity, and cognitive development. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.