
Berries Octagon Activity Table, 48 in. x 48 in., E-height, Freckled Gray/Teal/Gray
Mfr # 6428JCE005
Zoro # G111900517
product price: $434.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6428JCE005
Zoro #
G111900517
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an E-height, this table is specifically crafted to accommodate early learners, making it perfect for preschools, kindergartens, and daycare centers. Crafted with utmost precision, this activity table features a sturdy construction that ensures durability and longevity. The tabletop is made from high-quality laminate, which is not only resistant to scratches and stains but also easy to clean, making maintenance a breeze. The edges of the table are rounded for added safety, ensuring that little ones can play and learn without any worries. The octagon shape of this table provides ample space for multiple children to engage in various activities simultaneously. Whether it's arts and crafts, puzzles, or group projects, this table offers enough room for everyone to participate and collaborate. The vibrant color combination of freckled gray, teal, and gray adds a touch of visual appeal, making it an attractive addition to any learning environment. Equipped with adjustable legs, this activity table can be easily customized to suit the height requirements of different age groups. This feature ensures that children of all sizes can comfortably sit and work at the table, promoting proper posture and ergonomics. Overall, the Berries Octagon Activity Table is a reliable and versatile piece of furniture that combines functionality, durability, and aesthetics. It provides a safe and engaging space for young learners to explore, create, and learn together, making it an essential addition to any educational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.