
Berries Octagon Activity Table, 48 in. x 48 in., E-height, Oak/Black/Black
Mfr # 6428JCE210
Zoro # G911900854
product price: $327.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCE210
Zoro #
G911900854
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an E-height, this table is perfect for elementary-aged children, providing them with a comfortable and ergonomic workspace. Crafted with a sturdy oak tabletop, this activity table offers durability and resilience to withstand the rigors of daily use. The oak finish adds a touch of elegance and warmth to any environment, making it suitable for both traditional and modern settings. The black edge banding not only enhances the table's aesthetics but also protects it from chipping and wear, ensuring its longevity. The octagon shape of this table promotes collaboration and interaction among children, allowing them to easily face each other during group activities or discussions. It provides ample space for up to eight children to comfortably work on projects, play games, or engage in various activities simultaneously. Equipped with adjustable black powder-coated legs, this table can be easily customized to accommodate different age groups or seating preferences. The legs feature self-leveling nylon floor glides, preventing scratches and ensuring stability on various floor surfaces. Whether used in a classroom, daycare, library, or recreational center, the Berries Octagon Activity Table offers a versatile and engaging space for children to learn, create, and socialize. Its durable construction, attractive design, and ample workspace make it an excellent investment for any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.