
Berries Octagon Activity Table, 48 in. x 48 in., Mobile, Driftwood Gray/Coastal Blue/Gray
Mfr # 6428JCM452
Zoro # G111900692
product price:Â $625.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCM452
Zoro #
G111900692
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. This table is designed to provide a spacious and engaging surface for children to work, play, and learn together. Crafted with durability in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring a smooth and easy-to-clean surface that is resistant to scratches and stains. The edges are reinforced with a protective T-mold banding, adding an extra layer of strength and preventing chipping or peeling. One of the standout features of this table is its mobility. Equipped with four heavy-duty casters, this table can be easily moved and rearranged to accommodate different activities or classroom setups. The casters also have locking mechanisms, allowing you to secure the table in place when needed. The color combination of driftwood gray, coastal blue, and gray adds a touch of modern style to any space. The neutral tones blend seamlessly with various classroom decors, creating a cohesive and inviting environment for children. Whether it's used for group projects, arts and crafts, or collaborative learning activities, the Berries Octagon Activity Table provides a versatile and engaging space for children to explore, create, and interact. With its durable construction, mobility, and attractive design, this table is a valuable addition to any educational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.