
Berries Octagon Activity Table, 48 in. x 48 in., Mobile, Driftwood Gray/Key Lime/Gray
Mfr # 6428JCM451
Zoro # G211900806
product price: $625.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCM451
Zoro #
G211900806
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with a combination of driftwood gray, key lime, and gray colors, this table adds a touch of vibrancy and modernity to any space. The driftwood gray tabletop provides a natural and rustic feel, while the key lime and gray accents add a pop of color and visual interest. This unique color combination is sure to captivate young minds and create an inviting atmosphere for learning and play. Constructed with durability in mind, this activity table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills. The sturdy steel legs ensure stability and support, making it suitable for even the most energetic of activities. With its octagon shape, this table provides ample space for multiple children to engage in various activities simultaneously, promoting social interaction and collaboration. Whether it's for group projects, arts and crafts, or simply a place to gather and learn, the Berries Octagon Activity Table is a versatile and stylish choice. Its mobile design, durable construction, and eye-catching color scheme make it a practical and aesthetically pleasing addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.