
Berries Octagon Activity Table, 48 in. x 48 in., Mobile, Freckled Gray/Blue/Gray
Mfr # 6428JCM003
Zoro # G411901016
product price:Â $497.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6428JCM003
Zoro #
G411901016
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table is a versatile and functional piece of furniture that is perfect for any classroom or play area. With its generous dimensions of 48 inches by 48 inches, this table provides ample space for multiple children to engage in various activities simultaneously. Whether it's arts and crafts, group projects, or simply a place to gather and socialize, this table is designed to accommodate all needs. One of the standout features of this activity table is its mobility. Equipped with sturdy casters, it can be effortlessly moved around the room, allowing for easy reconfiguration and adaptability to different learning environments. This feature is particularly beneficial for teachers and caregivers who constantly strive to create dynamic and engaging spaces for children. The table's construction is of the highest quality, ensuring durability and longevity. The freckled gray laminate top not only adds a touch of sophistication but also provides a smooth and easy-to-clean surface. The edges are reinforced with a protective trim, preventing any potential damage from daily wear and tear. In terms of aesthetics, the combination of gray, blue, and gray colors gives this table a modern and stylish look that effortlessly blends into any setting. The octagon shape adds a unique touch, making it a focal point in any room. Overall, the Berries Octagon Activity Table is a practical and visually appealing addition to any educational or recreational space. Its spacious design, mobility, and durability make it an excellent investment for those seeking a versatile and long-lasting piece of furniture. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.