Berries Octagon Activity Table, 48 in. x 48 in., Mobile, Freckled Gray/Key Lime/Gray

  • Mfr # 6428JCM130

  • Zoro # G111900289


product price:  $606.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6428JCM130
Zoro #
G111900289
UPC #
-
Country of Origin
United States

Description

The Berries Octagon Activity Table is a versatile and functional piece of furniture that is perfect for any classroom or playroom setting. With its generous dimensions of 48 inches by 48 inches, this table provides ample space for multiple children to engage in various activities simultaneously. Crafted with durability in mind, this table is built to withstand the rigors of everyday use. The sturdy construction ensures that it can withstand the energetic play of children, making it a reliable addition to any learning environment. The table features a unique octagon shape, adding a touch of visual interest to the space. Its freckled gray, key lime, and gray color combination adds a vibrant and playful element to any room. The combination of these colors creates a cheerful and inviting atmosphere, encouraging children to engage in creative and imaginative play. One of the standout features of this table is its mobility. Equipped with casters, it can be easily moved around the room, allowing for flexible and dynamic classroom arrangements. This feature is particularly useful for teachers who need to rearrange the space to accommodate different activities or group sizes. Whether it's used for arts and crafts, group projects, or as a gathering spot for storytime, the Berries Octagon Activity Table is a versatile and practical addition to any educational setting. Its durable construction, vibrant colors, and mobility make it a valuable investment that will enhance the learning experience for children for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.