
Berries Octagon Activity Table, 48 in. x 48 in., Mobile, Freckled Gray/Navy/Gray
Mfr # 6428JCM112
Zoro # G211900264
product price: $625.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCM112
Zoro #
G211900264
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in a size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with durability and longevity in mind, this activity table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills. The tabletop is also easy to clean, ensuring a hygienic and tidy learning space. The freckled gray, navy, and gray color combination adds a touch of modernity and sophistication to any setting. The octagon shape of this table provides ample space for multiple children to engage in various activities simultaneously. Whether it's group projects, arts and crafts, or board games, this table offers plenty of room for everyone to participate comfortably. The smooth edges and rounded corners ensure the safety of young learners, minimizing the risk of accidents or injuries. With its sturdy construction and heavy-duty steel legs, this activity table can withstand the rigors of daily use. The adjustable height feature allows for customization, accommodating children of different ages and sizes. This table is not only functional but also aesthetically pleasing, making it a stylish addition to any educational or recreational space. Overall, the Berries Octagon Activity Table in freckled gray, navy, and gray is a versatile, durable, and visually appealing piece of furniture that promotes collaboration, creativity, and engagement among children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.