
Berries Octagon Activity Table, 48 in. x 48 in., Mobile, Freckled Gray/Teal/Gray
Mfr # 6428JCM005
Zoro # G411900989
product price: $625.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCM005
Zoro #
G411900989
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table is a versatile and functional piece of furniture that is perfect for any classroom or playroom setting. With its generous dimensions of 48 inches by 48 inches, this table provides ample space for multiple children to engage in various activities simultaneously. Crafted with durability in mind, this activity table is built to withstand the rigors of everyday use. The tabletop is made from high-quality laminate, ensuring a smooth and sturdy surface that is resistant to scratches and stains. The edges are reinforced with a protective T-mold banding, preventing any potential damage from accidental bumps or knocks. One of the standout features of this table is its mobility. Equipped with four heavy-duty casters, two of which are lockable, this table can be easily moved around the room or locked in place for stability during activities. This allows for effortless reconfiguration of the space to accommodate different learning or play scenarios. The color scheme of this table, featuring a freckled gray tabletop with teal and gray accents, adds a touch of vibrancy and modernity to any environment. The octagon shape not only adds visual interest but also promotes collaborative learning and interaction among children. Whether it's for group projects, arts and crafts, or simply a space for children to gather and engage in imaginative play, the Berries Octagon Activity Table is a versatile and practical addition to any educational or recreational setting. Its sturdy construction, mobility, and attractive design make it a reliable and aesthetically pleasing choice for educators, parents, and children alike. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.