
Berries Octagon Activity Table, 48 in. x 48 in., Mobile, Freckled Gray/Yellow/Gray
Mfr # 6428JCM007
Zoro # G111899958
product price:Â $625.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6428JCM007
Zoro #
G111899958
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in a size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with durability and longevity in mind, this activity table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills. The tabletop is also easy to clean, ensuring a hygienic and safe learning environment for children. The freckled gray, yellow, and gray color scheme adds a vibrant and playful touch to any space, stimulating creativity and imagination. The octagon shape of this table provides ample space for multiple children to engage in various activities simultaneously. Whether it's group projects, arts and crafts, or board games, this table offers a spacious and comfortable surface for children to work and play on. With its sturdy construction and reinforced steel legs, this activity table can withstand the rigors of daily use. The adjustable height feature allows for customization, accommodating children of different ages and sizes. The table's rounded corners ensure safety, minimizing the risk of accidents or injuries. Overall, the Berries Octagon Activity Table is a versatile, durable, and aesthetically pleasing addition to any educational or recreational setting. Its mobility, easy maintenance, and ample space make it an ideal choice for fostering collaboration, creativity, and learning among children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.