
Berries Octagon Activity Table, 48 in. x 48 in., Mobile, Maple/Black/Black
Mfr # 6428JCM011
Zoro # G411900309
product price: $678.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCM011
Zoro #
G411900309
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in a size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features a sturdy and durable construction that allows it to be easily moved around to accommodate different activities and learning environments. Crafted with a combination of maple and black finishes, this table exudes a modern and sleek aesthetic that effortlessly blends into any setting. The maple tabletop provides a smooth and spacious surface for various activities such as arts and crafts, group projects, or even snack time. Its octagon shape offers ample space for multiple children to comfortably engage in collaborative tasks. Equipped with four black legs, this activity table ensures stability and balance, even during energetic play sessions. The legs are adjustable, allowing you to customize the height to suit the needs of different age groups or individuals. This feature promotes proper posture and ergonomics, ensuring a comfortable and productive learning experience. The Berries Octagon Activity Table is not only functional but also designed with safety in mind. The edges are rounded to prevent accidental bumps and injuries, making it suitable for young children. Additionally, the table is easy to clean and maintain, thanks to its laminated surface that resists stains and scratches. Whether it's used in a classroom, daycare, or playroom, the Berries Octagon Activity Table offers a versatile and durable solution for various educational and recreational activities. Its mobility, sturdy construction, and attractive design make it a valuable addition to any learning environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.