
Berries Octagon Activity Table, 48 in. x 48 in., Mobile, Oak/Black/Black
Mfr # 6428JCM210
Zoro # G411900293
product price: $678.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCM210
Zoro #
G411900293
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for children to learn, play, and explore. The octagon shape of the table offers ample surface area, allowing multiple children to gather around and participate in various activities simultaneously. Whether it's group projects, arts and crafts, or board games, this table provides the perfect setting for collaborative learning and social interaction. Constructed with a sturdy oak top, this table is built to withstand the rigors of daily use. The oak finish not only adds a touch of elegance but also ensures durability and longevity. The black mobile legs provide stability and easy mobility, allowing you to effortlessly rearrange the space to suit your needs. The Berries Octagon Activity Table is not only functional but also aesthetically pleasing. The combination of oak and black creates a modern and sophisticated look that seamlessly blends with any classroom or playroom decor. The sleek design and clean lines make this table a stylish addition to any educational environment. Furthermore, this table is designed with children's safety in mind. The rounded edges and corners minimize the risk of accidents, ensuring a worry-free playtime for both children and adults. The height of the table is also suitable for children of various ages, making it a versatile piece of furniture that can be used for years to come. In conclusion, the Berries Octagon Activity Table in the size of 48 inches by 48 inches, with its mobile oak/black/black design, is a practical, durable, and visually appealing addition to any educational setting. It provides a spacious and engaging workspace for children, promoting collaboration, creativity, and learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.