
Berries Rectangle Activity Table, 24 in. x 36 in., A-height, Driftwood Gray/Key Lime/Gray
Mfr # 6478JCA451
Zoro # G011900549
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCA451
Zoro #
G011900549
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches, with an A-height, is a versatile and functional addition to any learning or play environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for children to explore, create, and learn. The table features a sleek and modern design, with a driftwood gray tabletop that exudes a sense of sophistication and elegance. The contrasting key lime and gray legs add a vibrant pop of color, making it visually appealing and stimulating for young minds. The combination of these colors creates a harmonious and inviting atmosphere, encouraging children to immerse themselves in various activities. Constructed from high-quality materials, this table is built to withstand the rigors of daily use. The sturdy legs provide excellent stability, ensuring that the table remains steady even during the most energetic play sessions. The smooth and durable tabletop is resistant to scratches and stains, making it easy to clean and maintain. With its generous dimensions, the Berries Rectangle Activity Table offers ample space for multiple children to gather around and engage in collaborative play or learning activities. Whether it's drawing, painting, building blocks, or group discussions, this table provides a comfortable and spacious surface for all kinds of educational and recreational endeavors. Ideal for classrooms, playrooms, or even at home, the Berries Rectangle Activity Table is a versatile and practical piece of furniture that promotes creativity, social interaction, and cognitive development. It is a perfect addition to any learning environment, fostering a love for learning and exploration in children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.