Zoro Homepage

Berries Rectangle Activity Table, 24 in. x 36 in., A-height, Freckled Gray/Blue/Gray

  • Mfr # 6478JCA003

  • Zoro # G011900617


product price: $310.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6478JCA003
Zoro #
G011900617
UPC #
-
Country of Origin
United States

Description

The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a sturdy construction that ensures durability and longevity. The freckled gray/blue/gray color scheme adds a touch of vibrancy and style to any environment, making it visually appealing for both children and adults. The spacious rectangular surface of the table offers ample space for various activities, such as arts and crafts, puzzles, and group projects. It provides a dedicated area for children to engage in hands-on learning, fostering their creativity and imagination. Equipped with adjustable legs, this table can be easily customized to accommodate children of different heights, ensuring optimal comfort and posture. The legs also feature protective boots that prevent scratches and scuffs on the floor, making it safe for use on any surface. The Berries Rectangle Activity Table is not only functional but also easy to clean and maintain. Its smooth laminate surface resists stains and spills, allowing for quick and hassle-free cleanup. Whether used in a classroom, daycare, or home setting, the Berries Rectangle Activity Table is a versatile and practical piece of furniture that promotes active learning and provides a dedicated space for children to explore, create, and collaborate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.