
Berries Rectangle Activity Table, 24 in. x 36 in., A-height, Freckled Gray/Green/Gray
Mfr # 6478JCA119
Zoro # G711900726
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCA119
Zoro #
G711900726
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches, with an A-height, is a versatile and functional addition to any learning environment. Designed with utmost attention to detail, this table is perfect for classrooms, playrooms, or even home use. Crafted with a sturdy and durable construction, this table is built to withstand the rigors of daily use. The freckled gray/green/gray color scheme adds a touch of vibrancy and modernity to any space, making it visually appealing for both children and adults alike. The rectangular shape of the table provides ample space for various activities, such as arts and crafts, puzzles, or group projects. It offers a generous work surface that allows multiple children to comfortably engage in collaborative tasks. The A-height design ensures that the table is at an ideal height for young learners, promoting proper posture and reducing strain on their backs. Featuring a smooth laminate surface, this table is easy to clean and maintain, making it ideal for messy projects or snack time. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. With its versatile design and durable construction, the Berries Rectangle Activity Table is a practical and stylish choice for any educational setting. It encourages creativity, collaboration, and active learning, making it an essential piece of furniture for fostering a positive and engaging environment for children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.