
Berries Rectangle Activity Table, 24 in. x 36 in., A-height, Freckled Gray/Key Lime/Gray
Mfr # 6478JCA130
Zoro # G811900145
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCA130
Zoro #
G811900145
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches is a versatile and functional addition to any learning or play environment. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging space for children to explore, create, and learn. The table features a sturdy construction, ensuring durability and longevity. The freckled gray laminate tabletop is not only visually appealing but also resistant to scratches, stains, and spills, making it perfect for everyday use. The vibrant key lime and gray accents add a pop of color, creating an inviting and stimulating atmosphere. With an A-height, this table is specifically designed for younger children, allowing them to comfortably sit and engage in various activities. Whether it's drawing, painting, building blocks, or playing with toys, this table provides ample space for children to spread out and immerse themselves in their imaginative play. The rectangular shape of the table offers plenty of room for multiple children to gather around and collaborate on projects or engage in group activities. It also provides an ideal surface for teachers or caregivers to conduct lessons or demonstrations. The Berries Rectangle Activity Table is not only functional but also safe for children. The rounded corners and edges ensure that there are no sharp points that could potentially cause harm. Additionally, the table is easy to clean and maintain, making it a practical choice for busy classrooms or playrooms. Overall, the Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches, with its A-height and freckled gray/key lime/gray color scheme, is a versatile, durable, and visually appealing addition to any educational or recreational setting. It provides a comfortable and engaging space for children to learn, play, and explore their creativity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.