
Berries Rectangle Activity Table, 24 in. x 36 in., A-height, Freckled Gray/Purple/Gray
Mfr # 6478JCA004
Zoro # G611900666
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCA004
Zoro #
G611900666
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches, with an A-height, is a versatile and functional addition to any learning or play environment. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging space for children to explore, create, and learn. The table features a sturdy construction, ensuring durability and longevity. The freckled gray laminate tabletop is not only visually appealing but also resistant to scratches, stains, and spills, making it perfect for everyday use. The purple and gray accents add a touch of vibrancy and style to the overall design, making it an attractive addition to any classroom or playroom. With its generous dimensions, the table offers ample space for multiple children to gather around and engage in various activities. Whether it's drawing, painting, building blocks, or playing board games, this table provides a smooth and spacious surface for all kinds of creative endeavors. The A-height of the table is specifically designed for younger children, ensuring that they can comfortably sit and work at the table without any strain. The height is perfectly suited for preschoolers and kindergarteners, promoting proper posture and ergonomics during play and learning sessions. Additionally, the table's rectangular shape allows for easy placement against walls or in corners, optimizing space utilization in any room. Its versatile design makes it suitable for use in classrooms, daycare centers, playrooms, or even at home. Overall, the Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches, with an A-height, in freckled gray/purple/gray, is a durable, stylish, and functional piece of furniture that provides a comfortable and engaging space for children to learn, play, and explore their creativity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.