
Berries Rectangle Activity Table, 24 in. x 36 in., A-height, Freckled Gray/Red/Gray
Mfr # 6478JCA008
Zoro # G411900682
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCA008
Zoro #
G411900682
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches, with an A-height, is a versatile and functional addition to any classroom or play area. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging learning environment for children. The table features a sturdy construction, ensuring durability and longevity. The freckled gray laminate top not only adds a touch of elegance but also makes it resistant to scratches and stains, making it perfect for daily use. The vibrant red and gray accents on the edges of the table add a pop of color, creating an inviting and stimulating atmosphere. With its rectangular shape, this activity table offers ample space for children to work, play, and explore. Whether it's for group projects, arts and crafts, or interactive learning activities, this table provides a spacious surface for children to engage in various tasks. The A-height design is specifically tailored for younger children, promoting proper posture and comfortable seating. Furthermore, the Berries Rectangle Activity Table is designed with safety in mind. The rounded corners and edges minimize the risk of accidents, ensuring a worry-free environment for both children and educators. The adjustable legs allow for customization, accommodating children of different heights and ensuring ergonomic comfort. Overall, the Berries Rectangle Activity Table in freckled gray/red/gray is a versatile, durable, and visually appealing addition to any educational setting. It fosters creativity, collaboration, and active learning, making it an essential piece of furniture for classrooms, daycare centers, and playrooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.